Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Personal Protection & Clothing
Masks & Respiratory Protection
Respirator Accessories
8090 Particulate Filter Holders (PR)
By Moldex
1 Review
Order Code:
ZT1178453X
£5.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£5.99
0%
5 - 9
£5.75
4%
10 - 19
£5.51
8%
20 - 49
£5.27
12%
50 +
£5.03
16%
1
Add to basket
Get it by
Wed, 9th Oct
In Stock
GBP
5.99
https://www.zoro.co.uk/shop/safety/respirator-accessories/8090-particulate-filter-holders-pr/p/ZT1178453X
Add to quotation
Schedule an order and save 5%
View all Respirator Accessories
Description
Clips onto gas cartridge and holds 8060, 8010, 8070, or 8080 particulate filter pad.
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Specifications for 8090 Particulate Filter Holders (PR)
Package Quantity
2
For Use With
8003 Large Half Mask Face Piece
8002 Medium Half Mask Face Piece
MFR Part No.
8090
Product Type
Filter Holder
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome