2000 Series Reusable Respirator Particulate Filters

£7.49 Inc VAT (20%)

See 5 Product Variants
£7.49

Description

2000 Series Reusable Respirator Particulate Filters are designed to fit a wide range of 3M™ half and full-face reusable masks with the bayonet-style connection (except 6098 and 6099 which are full face only). Polypropylene composition.

Features and Benefits
• Flexible to fit comfortably under welding shields
• Lightweight with low breathing resistance

Typical applications
Protection in hazardous environments

Notes
• 2125 - Protects against solid and liquid particles
• 2128 - Protects against solid and liquid particles, ozone protection(10 x OEL), nuisance level organic vapours/acid gas
• 2135 - Protects against solid and liquid particles
• 2138 - Protects against solid and liquid particles, ozone protection(10 x OEL), nuisance level organic vapours/acid gas
• Depending upon your need, there are six families of filters to choose from

Standards
EN 143:2000 + A1:2006

Feature Attributes

Package Quantity:
2
For Use With:
3M Half & Full Face Masks
Product Code:
SAF2550
Pack Size:
10pr
Pack Quantity:
10 pairs
Type:
Filters

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome