Padded Rain Jackets Black/Grey


Select
£61.99 Inc VAT (20%)


See all variants from £61.99

Description

Insulated filling for increased warmth, Water resistant outer shell fabric for adverse weather conditions, Fully taped seams for added water resistance, Zipped detachable lined hood with adjusters for comfort fit, Hook and loop internal fastening for hood into snorkel collar, Hook and loop collar cover for zip when hood removed, External metal zips are all quality laminated water resistant, Chin guard provides extra comfort, Full length internal storm flap to protect against the elements, Right breast zipped pocket for additional storage, Two lower secure side zipped pockets for added security, Soft touch zip pulls on all external zips, Internal lower zipped pocket for extra security, Hook and loop wrist fasteners, Rear reflective accents and piping for added visibility, Extended back length to protect against water ingress, Internal side hip adjusters for improved fit, Lower embellishment access zip, Spare black soft touch zip pullers for added customisation, Generous sizing to interact with other garments, Outer shell fabric: 300D Polyester mechanical stretch outer with TPU laminate 190gsm Outer Fabric conforms with EN 343: 2019, Class 4 Water Penetration, Class 4 Breathability. Padding fabric: 100% polyester soft padding 80gsm, Upper Lining fabric: 100% polyester premium mesh 140gsm, Lower Lining fabric: 100% polyester quilted taffeta 60gsm

Feature Attributes

Colour:
Black/Grey

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome