Heated Rain Jacket 5V - Medium
0
1

Heated Rain Jacket 5V - Medium

Order Code: ZT1233175PCopy

£89.99 Inc VAT (20%)


Description

Waterproof jacket with three carbon fibre heating elements. Heating elements are in the back and each side of the chest. Three different heat modes controlled by colour changing button (Blue – Low, Green – Medium, Red – High). Power bank not included but required, recommended 2A output for optimum use.

Specifications for Heated Rain Jacket 5V - Medium
  • MFR Part No.
    WPHJ02
  • Size
    Medium
  • Product Type
    Heated Rain Jacket