Flexothane Hi-Vis Classic Yellow Rain Jackets

£69.99 Inc VAT (20%)

See 2 Product Variants
£69.99

Description

High frequency welded seams, fixed hood, zip and press stud closure, two patch pockets. Length 85cm. With double braces, arm bands and body bans using 3M Scotchlite reflective material. Conforms with EN471 Class 3.

Feature Attributes

Standards Met:
EN471 Class 3
Type:
Jacket
Material:
Polyamide
Fabric Weight:
180 g/m²
Colour:
Yellow
MFR Part No.:
3762A2F01FY1
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome