Flame-retardant Hi-Vis Winter Rain Jacket


Select
£133.99 Inc VAT (20%)


See all variants from £133.99

Description

FR-LR3456
Microflex flame-retardant Hi-Viz winter rain jacket, material 50% Polyester, 50% Polyurethane, 170 g/m2. Lining FR quilted cotton lining with polyester padding. High frequency welded seams. Quilted lining with inside pocket. Zipper under storm flap with press studs and sleeves with adjustable press stud. Hood with drawstring, hidden in collar. 2 patch pockets.

Feature Attributes

Fabric Weight:
170 g/m²
Colour:
Orange
Type:
Jacket
Material:
Polyester
Product Type:
Jacket