50202-859 Aqua - Rain Jacket

£69.99 Inc VAT (20%)

See 9 Product Variants
£69.99

Description

Wind and waterproof. Good generous fit. Welded seams. Removable hood with adjustable drawstring. Fleece inner collar. Fastening with zip and storm flap with press studs. Front pockets with a zip. Ventilation in the back. Adjustable elastic drawstring at waist. Elastic band (hidden in storm flap) and hook and loop band fastening at cuffs. Reflective inserts.

Features & Benefits
- Wind and waterproof.
- Waterproof fabric with welded seams to prevent rain entry.
- Generous fit with adjustable waistband.
- Detachable hood.
- Collar fits the neck snugly, keeping the cold out.

Certifications
OEKO-TEX STANDARD 100, EN 343 3/1

Material Info
- 60% polyester/40% polyurethane
- Weight: 210 g/m²
- Quality Remark: Waterproof PU coated fabric Hydrostatic pressure test 10,000 mmH²O according to EN ISO 811

Feature Attributes

Length:
310 mm
Width:
400 mm
Colour:
Black
Height:
40 mm
Gender:
Unisex
Standards Met:
Oeko-Tex® Standard 100, EN 343 3/1
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome