50184-873 Workwear - Rain Jacket & Trousers

Select
£74.99 Inc VAT (20%)


See all variants from £74.99

Description

Wind and waterproof. Rain Jacket: Welded seams. Drawstring hood. Fastening with zip and storm flap with press studs. Front pockets with hook and loop band fastening. Ventilation in the back. Drawstring at waist. Ventilation under sleeves. Press stud fastening at cuffs. Rain Trousers: Welded seams. Elastic at the waist. Press stud adjustment at foot.

Features & Benefits
- Wind and waterproof.
- Waterproof fabric with welded seams to prevent rain entry.
- Ventilation in the back.
- Ventilation under the arms.
- Press stud adjustment at foot.

Certifications
OEKO-TEX STANDARD 100

Material Info
- 60% polyester/40% polyurethane
- Weight: 200 g/m²
- Quality Remark: Waterproof PU coated fabric Hydrostatic pressure test 3,000 mmH²O according to Standard ISO 811

Feature Attributes

Colour:
Black
Gender:
Unisex
Material:
60% Polyester/40% polyurethane
Certification:
Oeko-Tex Standard 100

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome