50101-814 Safe Aqua - Rain Jacket

Select
Select
£74.99 Inc VAT (20%)


See all variants from £74.99

Description

Wind and waterproof. Fluorescent with vertical and horizontal reflective tape. Welded seams. Hood with hidden drawstring in collar. Fastening with zip and storm flap with press studs. Chest pocket with flap and press stud. Front pockets with flap and press stud fastening. Ventilation in the back. Adjustable elastic drawstring at waist. Press stud fastening at cuffs.

Features & Benefits
- Wind and waterproof.
- Waterproof fabric with welded seams to prevent rain entry.
- Extra visibility for the surroundings with vertical and horizontal reflective strips.
- Hood can be folded into collar and has an adjustable drawstring.
- Ventilation in the back.

Certifications
OEKO-TEX STANDARD 100, EN ISO 20471 - class 3, Hi-Vis Group A, EN 343 3/1

Material Info
- 70% polyester/30% polyurethane
- Weight: 210 g/m²
- Quality Remark: Waterproof PU coated fabric Hydrostatic pressure test 10,000 mmH²O according to EN ISO 811

Feature Attributes

Width:
400 mm
Length:
310 mm
Gender:
Unisex
Height:
40 mm
Material:
70% Polyester/30% polyurethane

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome