07060-028 Aqua - Rain Jacket

Select
Select
£79.99 Inc VAT (20%)


See all variants from £79.99

Description

Wind and waterproof. Welded seams. Hood which can be rolled into collar. Fastening with zip and storm flap with press studs. Chest pocket with flap and press stud. Front pockets with flap and press stud fastening. Ventilation in the back. Adjustable elastic drawstring at waist. Press stud fastening at cuffs.

Features & Benefits
- Wind and waterproof.
- Extremely durable with welded seams.
- Hood can be folded into collar and has an adjustable drawstring.
- Ventilation in the back.
- Adjustable elastic drawstring at waist.

Certifications
OEKO-TEX STANDARD 100

Material Info
- 70% polyester/30% polyurethane
- Weight: 240 g/m²
- Quality Remark: Waterproof PU coated fabric Hydrostatic pressure test 10,000 mmH²O according to EN ISO 811

Feature Attributes

Gender:
Unisex
Height:
40 mm
Width:
400 mm
Length:
310 mm
Standards Met:
Oeko-Tex® Standard 100
Material:
70% Polyester/30% polyurethane

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome