CW91 Knee Pad PPE Yellow One Size
Order Code: ZT2416575S

£17.99 Inc VAT (20%)


Description

If you value your bashed knees you'll treat them to these Caterpillar Knee Pads. Tailor-made to fit all CAT garments and CAT branded trousers their construction will please the millions of workers who are kitted out in the brand's famed workwear.One sizeErgonomically designedFits all Cat workwear trousers with top loading kneepad openingsUltimate in knee protection and wearer comfortDoes not hinder the wearer when walkingComfortable functional protection

See full description
Specifications for CW91 Knee Pad PPE Yellow One Size
  • Width
    160mm
  • Size
    One Size
  • Colour
    Yellow
  • Height
    40mm
  • Length
    290mm
  • Weight
    94g
  • Material
    100% EVA
  • Gender
    Men
  • Fit
    Standard
  • Upper Material
    100% EVA

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome