1. Safety/
  2. Personal Protection & Clothing/
  3. Personal Protection & Clothing - Various
Rheingold Thread 5000m

Rheingold Thread 5000m


Select
See all variants from
£17.99

Inc VAT (20%)


See all variants from £17.99

Description

Key Features:
• Embroidery Thread
• Rheingold Thread 5000m
• Cone
• 5000m
• Rheingold Is Madeira's Economical, High Quality Alternative To Cheap Low Quality Threads On The Market, So You Can Save Money But Still Be Assured Of Quality
• 100% Rayon Viscose
• Recommended Needle Size: 65#9 & 75

See full description

Feature Attributes

Fabric Composition:

100% Rayon Viscose

Size:

CONE

Product Type:

Embroidery Thread

Certification:

OEKO-TEX Standard 100 Class I