1. Safety/
  2. Personal Protection & Clothing/
  3. Personal Protection & Clothing - Various
Frosted Matt 40 Thread 2500m

Frosted Matt 40 Thread 2500m


Select
See all variants from
£14.99

Inc VAT (20%)


See all variants from £14.99

Description

Key Features:
• OEKOTEX 100
• Frosted Matt 40 Thread 2500m
• Embroidery Thread
• The World's First Truly Matt & Lightfast Embroidery Thread
• Thread Thickness: No. 40
• Due To The Unique Ceramic Core, This Embroidery Thread Reflects True Colours Intensely, Meaning Colours Will Remain & Don't Fade
• Cone
• 100% Polyester With Ceramic Core
• Recommended Needle Size: 65-75
• The Exceptional Twist & Absence Of A Shiny Effect Gives Embroideries Created With Frosted Matt An Unmatched Clarity
• Maximum Washing Temp: 60 Degrees

See full description

Feature Attributes

Size:

CONE

Certification:

OEKOTEX 100

Product Type:

Embroidery Thread