Baby Changing Station Horizontal

Baby Changing Station Horizontal

Order Code: ZT5533560SCopy

£459.99 Inc VAT (20%)


Description

Looking for practical and durable baby-changing facilities? Then this horizontal unit from Rubbermaid is perfect for you. Made from high-density polypropylene and containing antibacterial agents this commercial baby changing unit is highly moisture stain and odour-resistant. This makes the station easy to clean and sanitise - so keeping your facilities hygienic is easier than ever!Plus the curved changing surface and included straps make your guests feel safe and secure when changing their baby - minimising the risk of any falls or accidents.And it's practical too! Designed with a fold-away mechanism it saves valuable space in your washrooms. Hanging hooks and a small shelf give parents plenty of space to store baby changing items safely out of the child's reach.What Is The Maximum Weight Capacity Of This Baby Changing Table?This commercial unit is incredibly strong and so can withstand loads of up to 15kg.What Types Of Wall Can I Fit This Unit To?This baby changing unit is suitable for use on a huge range of wall types. Wood stud metal stud ceramic tile over wood stud ceramic tile over metal stud concrete brick and masonry walls are all safe for use with this baby changing unit. For installation instructions for each wall type check out the user manual in the 'Useful Documents' section.Product featuresDimensions 557(H) x 911(W) x 718(D) mmDimensions - external Closed: 120(H) x 862(W) x 557(D)mmDimensions - internal Open: 557(H) x 862(W) x 483(D)mmMaterial PolypropyleneSupplier Model Number FG781888LPLATWeight 11.79kgColour BeigeHigh-density polypropylene construction reduces moisture absorption for easy cleaningContains an antibacterial agent which also makes the unit stain and odour-resistantCurved changing surface and safety straps keep children secureFoldable design helps to save space when not in useConvenient hooks and a small shelf give plenty of room for baby changing accessoriesThe strong unit is built to withstand loads of up to 15kgThe light-lid design can be easily opened with one hand for improved safetyMeets all global ASTM ADA and EN safety standardsSuitable for installation on a huge range of wall typesFeatures a built-in liner dispenser which can accommodate 40 x liners

Please Note : Due to geographical locations we are unable to deliver to Highlands

See full description
Specifications for Baby Changing Station Horizontal
  • Colour
    Beige
  • Standards Met
    ASTM
  • Product Type
    Baby Changing Station