0
1
2
3
4
5
6
7
8
9
10
11
12
13
14
15

A50 Breathable Splash & Particle Protection Hooded Coveralls 96890 - PPE - Large, Blue Protective Coveralls

Order Code: ZT1025250P

£13.99each Inc VAT (20%)
£349.75 minimum order value

Minimum order quantity: 25.
Currently unavailable

Description

Suitable for handling powders, general maintenance, construction and contract cleaning. Durable SMS fabric keeps out 99% of particles larger than 1 micron (I.O.M Aloxite test). Triple stitched internal seams protect against tearing. Breathable fabric reduces the risk of heat stress. Silicone-free for critical areas. Compressed packaging suitable for vedning solutions. Anti-static. Type 5/6 protection.

Specifications for A50 Breathable Splash & Particle Protection Hooded Coveralls 96890 - PPE - Large, Blue Protective Coveralls
  • Standards Met
    EN1073-2
    Type 6
    EN 1073-2
  • Colour
    Blue
  • Number of Pockets
    0
  • Type
    Coverall
  • Size
    Large
  • Series
    Kleenguard A50
  • MFR Part No.
    96890
  • Material
    SMS Nonwoven Fabric
  • Chest Size
    44-46in
  • Closure Type
    Zipper
  • Product Type
    Coveralls
  • Disposable/Reusable
    Disposable
  • Protection Type
    Type 5/6