Lens Cleaning Wipes 200 Wipes

Lens Cleaning Wipes 200 Wipes

Order Code: ZT2441602SCopy

£27.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£27.990%
5 - 9£26.595%
10 +£25.1910%


Description

ZEISS Lens Wipes, Lens Cleaner for Glasses, Cameras & Binoculars, Individually Packed Single Use Disposable Cloths in Sachets, for Handy and Portable...Exceptionally fine structure to ensure gentle cleaning of spectacle and camera lenses and other sensitive optical surfaces such as LCD displays, smartphones, tablet PCs, laptops, mobile phones etcPre-moistened with a unique combination of two active agents which are also used for medical equipment cleaningSuitable for all coated lenses. Streak free finishExtensive testing by independent institutions (COLTS) show that it has better cleaning performance than ten alternative products - with no scratching or strain to the lensFree from aggressive cleaning substances and artificial fragrance. Zeiss Lens Cleaning Wipes 200 Wipes Note: Image is for illustrative purposes only and may differ from the actual product.

See full description
Specifications for Lens Cleaning Wipes 200 Wipes
  • Type
    Cleaning Wipes
  • Pack Quantity
    250 Wipes
  • Form
    Multipurpose