Non-slip tape, self-adhesive, width 50 mm, black/yellow, roll, pack of 1. Supplied = assembled. Width = 50 mm. Height = 0.5 mm. Material = aluminium oxide and silicon carbonate. Temperature resistance = -20 °C to +60 °C. Colour = black, yellow. Length = 18300 mm. Weight = 1 kg. Model = self-adhesive. Place of use = indoor use. Feature = non-slip. Work area = dry. Surface = closed. Application = medium duty. Custom dimensions possible = no. Form of delivery = in the form of rollers. Product type = non-slip tapes. For indoor use. For areas where there is a high risk of slipping, such as steps, ladders, ramps etc. R13 slip resistance compliant with EN 13552. Made of aluminium oxides and silicon carbonates. R13 slip resistance to EN 13552. Self-adhesive backing. UV resistant and temperature resistant from -20 °C to +60 °C. Roll width 50 mm, roll length 18.3 m. Can also be used as a safety marking on machines or emergency exits.