Free Delivery
On Orders £25 And Over
Open Your Zoro
Business Account
Today!
Menu
Categories
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
/
Personal Protection & Clothing
/
Knee Protection
/
Kneel Mats
Hover to enlarge the image
Kneeling Pad 305 x 345 x 17mm
By
SupaGarden
Order Code:
ZT4955571S
MPN:
SGKN5
Quantity
Price
Discount
1 - 4
£8.99
0%
5 - 9
£8.63
4%
10 - 19
£8.27
8%
20 - 49
£7.91
12%
50 +
£7.55
16%
View all Kneel Mats
Product Description
SupaGarden Kneeling Pad 305 x 345 x 17mm Ideal for using whilst weeding Water resistant Easy to clean
Specifications
Tags:
#BulkDiscount
£8.99
Inc VAT (20%)
1
Add to basket
Get it in
5-6
working days
Available
GBP
8.99
https://www.zoro.co.uk/shop/safety/kneel-mats/kneeling-pad-305-x-345-x-17mm/p/ZT4955571S
Add to quotation
Add this product to a quotation to lock in the best price for 14 days. You can save, download, or manage your quote without an account, but using a Zoro account makes it easier
Learn more.