The ABUS 142 Series Sliding Door Van Lock has a universal hasp and can be used to secure sliding doors and gates without rebate. The solid metal case protects the padlock against attacks and has a corrosion resistant powder-coated finish. There is also a cylinder cap to prevent dirt and moisture ingress. Supplied with a 26/70mm Diskus® Padlock. It has a body made from heavy-duty stainless steel. Fitted with a precision pin tumbler cylinder with anti-pick mushroom pins, a solid lock body which resists drill, pull and manipulation attacks, and a through hardened steel alloy shackle to resist saw attacks. Diskus® 'Deep Weld Technology' offers maximum case strength. Key operated, lock retains key until locked. Ideal for securing valuables/goods of great value or at a very high risk of theft. All fixings are included to ensure a quick and easy installation.