RG308 240V 1.4/2.8KW 13A Mighty Heat - Carbon Fibre Quartz Electric Heater
https://assets.zoro.co.uk/Images/p/100x100/ZT1025030X/RG308_240V_1428KW_13A_Mighty_Heat__Carbon_Fibre_Quartz_Electric_Heater_0.jpg
https://assets.zoro.co.uk/Images/p/100x100/ZT1025030X/RG308_240V_1428KW_13A_Mighty_Heat__Carbon_Fibre_Quartz_Electric_Heater_1.jpg
https://assets.zoro.co.uk/Images/p/100x100/ZT1025030X/RG308_240V_1428KW_13A_Mighty_Heat__Carbon_Fibre_Quartz_Electric_Heater_2.jpg
https://assets.zoro.co.uk/Images/p/100x100/ZT1025030X/RG308_240V_1428KW_13A_Mighty_Heat__Carbon_Fibre_Quartz_Electric_Heater_3.jpg
https://assets.zoro.co.uk/Images/p/100x100/ZT1025030X/RG308_240V_1428KW_13A_Mighty_Heat__Carbon_Fibre_Quartz_Electric_Heater_4.jpg
https://assets.zoro.co.uk/Images/p/100x100/ZT1025030X/RG308_240V_1428KW_13A_Mighty_Heat__Carbon_Fibre_Quartz_Electric_Heater_5.jpg
https://assets.zoro.co.uk/Images/p/100x100/ZT1025030X/RG308_240V_1428KW_13A_Mighty_Heat__Carbon_Fibre_Quartz_Electric_Heater_6.jpg
https://assets.zoro.co.uk/Images/p/100x100/ZT1025030X/RG308_240V_1428KW_13A_Mighty_Heat__Carbon_Fibre_Quartz_Electric_Heater_7.jpg

RG308 240V 1.4/2.8KW 13A Mighty Heat - Carbon Fibre Quartz Electric Heater

Order Code:
MPN:

Product Description

RG308
This vertical heater is ideal for spot heating. It is attractive, slim and finished in a tough epoxy powdered blue. The carbon fibre elements offer unrivalled heat efficiency. Silent heat delivery. Lightweight and fully portable. Half and full heat settings. Ideal for areas where air movement created by fan heaters can be a problem.

Dimensions (H x D x W): 917 x 171 x 421mm.

Power Ratings:
110V/16A - 1.6kW
110V/32A - 3.0kW
240V/13A - 2.8kW

Specifications

Power Rating
2.8kg/mm
Heat Output Settings
9,557Btu/h
Weight
14kg
Type
Halogen
Amperage
12A
Voltage
240V
Dimensions H x W x D
917 x 421 x 171mm
Mount Type
Freestanding, Wheel Mount
Special Features
Carbon Fibre Filaments, Half & Full Heat Settings, Lightweight & Fully Portable, Silent Heat Delivery
Number of Heat Settings
2
MFR Part No.
RG308/13
Series
Mighty Heat


£224.99 Inc VAT (20%)
Schedule order and save 5%