Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Site Safety
Heating & Cooling
Heating & Cooling Spares & Accessories
Buffalo 250W Shatterproof Infrared Heat Lamp ES Clear - ICB-250-SP
By Under Control Instruments
Order Code:
ZT4028790S
£17.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£17.99
0%
5 +
£16.91
6%
1
Add to basket
Get it in
14-15
weeks
Available
GBP
17.99
https://www.zoro.co.uk/shop/safety/heating-and-cooling-spares-and-accessories/buffalo-250w-shatterproof-infrared-heat-lamp-es-clear-icb-250-sp/p/ZT4028790S
Add to quotation
View all Heating & Cooling Spares & Accessories
Description
Buffalo 250W Shatterproof Infrared Heat Lamp ES - Clear
Tags:
#BulkDiscount
Specifications
Specifications for Buffalo 250W Shatterproof Infrared Heat Lamp ES Clear - ICB-250-SP
Power Rating
250W
Finish
Clear
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome