Mini Grit Bin comes with Rock Salt & Scoop

Order Code: ZT1184380X

£102.99 Inc VAT (20%)

Currently unavailable

Description

Mini salt/grit bin supplied complete with a 25kg bag of rock salt and a moulded scoop.

Specifications:
Capacity: 30ltrs.
Dimensions (W x D x H):
External: 475 x 383 x 305mm.
Internal: 460 x 370 x 230mm.

See full description
Specifications for Mini Grit Bin comes with Rock Salt & Scoop
  • MFR Part No.
    GRIT5
  • Capacity
    30L
  • Overall Height
    305mm
  • Material
    Plastic
  • Overall Width
    475mm
  • Overall Depth
    383mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome