Grit/Sand Box, Slimline 130 Litre
Order Code: ZT3080701S

£229.99 Inc VAT (20%)


Description

Capacity L: 130.
Colour: Yellow.
Consists of: Grit bin only.
Depth mm: 850.
Height mm: 750.
Material: Plastic.
Product Type: Without hopper feed.
Type: Grit bin only.
Weight kg: 13.
Width mm: 500.Ideal for private roads and small car parking areas. Colour - Yellow. Capacity - 130 litre (holds 130kg of salt) H x W x D - 750 x 850 x 500mm. Weight - 13kg.

See full description
Specifications for Grit/Sand Box, Slimline 130 Litre
  • Type
    Grit Bin
  • Colour
    Yellow
  • Material
    Plastic
  • Capacity
    130L
  • Depth
    850mm
  • Overall Height
    750mm
  • Weight
    13kg
  • Overall Width
    500mm
  • Consists Of
    Grit bin only

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome