50L Basic Salt and Grit Bin Kit With 1 x 25kg Bag of White De-Icing Salt
Order Code: ZT3081183S

£169.99 Inc VAT (20%)


Description

Capacity kg: 50.
Colour: Yellow.
Consists of: 50 litre grit bin, 1 x 25kg white salt and 1 x hand spreader/shaker.
Height mm: 450.
Includes: Grit bin plus 1 x 25kg bag of white de-icing salt.
Length mm: 420.
Material: Salt and polyethylene.
Min. Order Quantity: 1.
No. of Bags: 1.
Product Type: Salt & grit kits.
Total Weight kg: 32.1.
Type: Salt and grit bin kit.
Weight kg: 32.1.
Width mm: 590.Kit includes 50L grit bin, 1 x 25kg bag of high purity de-icing salt and hand scoop. Grit bin is manufactured from UV resistant polyethylene, has wide mouth for easy access and holds up to 50kg of salt. 50L grit bin H x W x D: 450 x 590 x 420mm. White, high purity de-icing salt enables you to use less salt far more effectively.

See full description
Specifications for 50L Basic Salt and Grit Bin Kit With 1 x 25kg Bag of White De-Icing Salt
  • Material
    Salt And Polyethylene
  • Type
    Salt and Grit Bin Kit
  • Colour
    Yellow
  • Capacity
    50kg
  • Weight
    32.1kg
  • Overall Height
    450mm
  • Length
    420mm
  • Min. Order Quantity
    1
  • Number of Bags
    1
  • Total Weight
    32.1kg
  • Overall Width
    590mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome