SW20-E 20L Spinner Type Grit Spreader

SW20-E 20L Spinner Type Grit Spreader

Order Code: ZT3294706SCopy

£319.99 Inc VAT (20%)
£329.993% off


Description

All-purpose yellow plastic hopper. Stianless steel tubular frame with metal wheels and pneumatic tyres with winter tread. Ejection quantity regulator for precise material spread. Robust gearing. For medium sized spreading aeras.
Spreading width: 1 to 4m.
Capacity: 20ltr.
Weight: 9kg.

See full description
Specifications for SW20-E 20L Spinner Type Grit Spreader
  • Capacity
    20L
  • Weight
    9kg
  • Colour
    Yellow
  • Material
    Plastic
  • Type
    Grit Spreader