1. Safety/
  2. Site Safety/
  3. Winter Safety/
  4. Ice Melt/
  5. Grit & Rock Salt Applicators
Professional Fertilizer and Salt Spreader

Professional Fertilizer and Salt Spreader


2 Variants From
£499.99

Inc VAT (20%)

See 2 Product Variants
£499.99

Description

Constructed with durable stainless steel fasteners and axle, this spreader is built to last. The encased gear box requires zero maintenance, saving you time and money. The dual shaft to bull horn style handle bars with cushion grips provide a comfortable and secure grip while you work, allowing you to spread your product with ease.

The agitator on this spreader provides superior material movement and reduces drag, ensuring even distribution of product. The 240mm, four fin impeller provides spread widths between 2.5 and 6 meters, making it perfect for large areas. The 2 port adjusters, 3 hole drop for fertiliser and single drop for salt, allow for precise application and border control, meaning no waste of product.

In addition to its spread capabilities, this spreader comes complete with a mesh grill to sieve the product prior to spreading. This ensures that only the finest particles are distributed, resulting in a more efficient and effective spread.

Features & Benefits
- Stainless fasteners and axle
- Encased gear box which requires zero maintenance
- Dual shaft to bull horn style handle bars with cushion grips
- Agitator provides superior material movement and reduces drag
- 240mm, four fin impeller provides spread widths between 2.5 and 6 meters
- 2 port adjusters - 3 hole drop for fertiliser and single drop for salt
- Border control meaning no waste of product
- Complete with a mesh grill to sieve the product prior to spreading

Available with a stainless steel frame. Having a stainless steel frame provides protection against corrosion and ensures a longer life for the product.

See full description

Feature Attributes

Features:

2 Port Adjusters,Encased Gearbox,Fin Impeller,Mesh Grill

Spread Width:

2.5 to 6m

For Use With:

Salt and Fertilizer

Grip Type:

Cushioned