Broadcast Spreader 37KG Walk Behind
Order Code: ZT3079833S

£299.99 Inc VAT (20%)


Description

Capacity L: 29.
Colour: Red/black.
Height mm: 325.
Hopper Capacity kg: 37.
Material: Metal/plastic.
Material: Steel.
Product Type: Manual spreader.
Spread m: 3.6.
Tank Capacity L: 29.
Weight kg: 11.5.Strong tubular steel frame with polypropylene hopper. Spinner style spreader with adjustable spread upto 3.6m. Includes rain cover. This spreader should be used with salt of British Standard BS3247 and ice melt (the salt should be dry and free flowing) Self assembly required.

See full description
Specifications for Broadcast Spreader 37KG Walk Behind
  • Material
    Steel
  • Colour
    Red/Black
  • Capacity
    29L
  • Spread Coverage
    3.6m
  • Hopper Capacity
    37kg
  • Tank Capacity
    29L
  • Overall Height
    325mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome