ESD Disposable Heel Strap Grounders - pkt 100
Hover to enlarge the image

ESD Disposable Heel Strap Grounders - pkt 100

Order Code:
MPN:

Product Description

Disposable Lightweight Straps are designed to be worn in an ESD working area. These heel grounders are quick and easy to use. Essential for grounding users in an Electro Static Protected Area.

Black and yellow disposable lightweight straps are ideal for visitors or short-term use. The conductive plastic wall dispenser is an ideal awareness for instructing users of the importance of heel straps as well as storage. Supplied in a pack of 100 with optional wall dispenser. Designed for plant visitors and other temporary workers who enter static controlled floor. It is made by anti-static non-woven fabrics and could provide the safe and effective resistance. Depends on conductive yarn in the anti-static fabrics to create and maintain electrical contact between ground and body and can reach the efficiency of static dissipation.

Key Features:
Designed for plant visitors and other temporary workers who enter a static controlled floor.
It is made by anti-static non-woven fabrics and could provide safe and effective resistance.
Depends on conductive yarn in the anti-static fabrics to create and maintain electrical contact between ground and body and can reach the efficiency of static dissipation.
Characteristics: Easy to use and comfortable to wear.
Composition: 99% polyester + 1% conductive yarn.
RoHS and REACH compliant.
Compliant according to IEC-61340-1-5 International Standard.


£23.99 Inc VAT (20%)