0
1
2
3
4
5
20 x Carpet Tiles 5m2/Charcoal Black
Order Code: ZT3960947S

£63.99 Inc VAT (20%)


Description

Transform any room with MonsterShop's heavy duty carpet tiles! With endless layout possibilities you can transform any room or space.

Easily apply these carpet tiles by either laying them loosely on the floor or using an adhesive to secure them in place. The carpets come in packs of 20 tiles which cover an area of 5 square metres, so you will be able to save time and money compared to a fitted carpet!

There's no need to worry about spillages or damage, as you can simply replace one tile instead of the whole floor, making them a practical, hard wearing solution.

Product Features:


* Excellent quality, bitumen backed tiles ideal for businesses, homes, offices, workshops and much more
* Each pack contains 20 tiles (50cm x 50cm each) and covers a total floor space of 5m²
* They are hard wearing so you can even use bleach on them to keep them looking pristine
* Colour: Charcoal Black Specifications


* Brand: MonsterShop
* Colour: Charcoal Black
* Quantity Per Pack: 20
* Floor Coverage Per Pack: 5m2
* Dimensions Per Tile:‚Äã‚Äã‚Äã‚Äã‚Äã‚Äã‚Äã‚Äã‚Äã‚Äã‚Äã‚Äã‚Äã‚Äã 50cm (L) x 50cm (W)

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome