Spectra System: Biohazardclean-up
Order Code: ZT3110233S

£199.99 Inc VAT (20%)


Description

Part of the Spectra™ range of First Aid Kits that are customisable to fit within any environment, this Biohazard Clean-Up Kit is ideal for containment and disposal of biohazardous materials. The unique panel structure allows you to use the required amount to match the level of risk in any workplace. Each panel will interlock with others to provide a comprehensive and complimentary first aid solution.

The smart design makes products easily identifiable in an emergency and easy to access when you need them. Products can either be taken directly from each panel, or the appropriate kit can be removed and taken to the casualty.

At a glance, you can be confident that all primary Spectra™ kits are compliant by using the included security seal. The security seal can easily be broken by hand in the case of an emergency and, visibly indicates that components of the kit may be missing if it has been removed.

Features and Benefits
• Comprehensive kit that provides you with everything needed to safely contain and dispose of biohazardous materials
• Customisable to allow you to adapt the Spectra™ system to suit your needs
• Robust ABS plastic casing to ensure durability
• The security seal can easily be broken by hand in the case of an emergency and, visibly indicates that components of the kit may be missing if it has been removed

Contents
• 1 x Accident Book
• 1 x Sign 'Biohazard System Guidance'
• 2 x Body Fluid Clean-up Applications
• 12 x Gloves, Pairs
• 1 x Absorbent Granules 10g
• 1 x Apron, Polythene
• 1 x Gloves, Pair
• 1 x Sanitizer Spray 8ml
• 1 x Scoop Scraper
• 1 x Tissues, Pack 10
• 1 x Waste Bag
• 1 x Wipe, Cleansing
• 2 x Wipes, Dry
• 1 x Forceps
• 1 x Gloves, Pair
• 1 x Waste Bag
• 1 x Sharps Container 0.2ltr
• 1 x Sanitizer Spray 8ml
• 1 x Wipe, Cleansing

Typical Applications
• Offices
• Warehouses
• Medical
• Schools

See full description
Specifications for Spectra System: Biohazardclean-up
  • MFR Part No.
    9103
  • Product Type
    Biohazard First Aid Kit

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome