B Click Medical Travel BS8599-1 First Aid Kit Refill CM0131

B Click Medical Travel BS8599-1 First Aid Kit Refill CM0131

Order Code: ZT1179576PCopy

£11.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£11.990%
5 +£11.038%


Description

Refill for CM0130 Travel BS8599-1 First Aid KitKit Contains:, 1 x Guidance note. 1 x Burn relief dressing (10cm x 10cm). 10 x Assorted waterproof plasters. 1 x Foil blanket. 1 x Large HSE dressing (18cm x 18cm) sterile unboxed. 1 x Medium HSE dressing (12cm x 12cm) sterile unboxed. 1 x Nitrile gloves (pair). 1 x Mouth-to-mouth resuscitation device with valve. 1 x Conforming bandage 7.5cm x 4m. 1 x Microporous tape 2.5cm x 10m. 4 x Cleansing wipes. 1 x Single use triangular bandage 90cm x 127cm. 1 x Universal shears small 6". 1 x Eye pad HSE

See full description
Specifications for B Click Medical Travel BS8599-1 First Aid Kit Refill CM0131
  • MFR Part No.
    CM0131
  • Length
    498mm
  • Height
    402mm
  • Width
    370mm
  • Weight
    0.266kg
  • Colour
    Transparent