B Click Medical 50 Person Trader First Aid Kit

B Click Medical 50 Person Trader First Aid Kit

Order Code: ZT1179590PCopy

£40.99 Inc VAT (20%)
£42.994.5% off


Description

Kit includes:, All content to meet HSE 1-50 person kit requirements. PLUS:, Eyewash pods for eye injuries and to wash wounds, Resusciade for CPR, Ice pack for soothing bumps and bruises, Scissors and tweezers for cutting and splinters, Foil blanket for keeping warm, Fingerstalls, Fingerbobs and dressings for hand and finger injuries, Hypoallergenic microporous tape For all your HSE requirements and moreContents:, 1 x Guidance note, 8 x Non woven triangular bandages, 4 x Large sterile dressings (180 x 180mm), 12 x Medium sterile dressings (120 x 120mm), 6 x Sterile eye pad dressing, 60 x Assorted sterile waterproof plasters, 20 x Alcohol free cleansing wipes, 3 x Pairs of disposable vinyl gloves, 12 x Safety pins, 1 x Scissors, 1 x Tweezers, 1 x Resusciade, 1 x Foil blanket, 5 x 20ml eye wash pods, 1 x Ice pack, 2 x Fingerstalls, 2 x Fingerbobs, 2 x finger dressings, 1 x 2.5cm x 10m microporous tape, 2 X 5cm x 4m Conforming bandage

See full description
Specifications for B Click Medical 50 Person Trader First Aid Kit
  • MFR Part No.
    CM0250
  • Weight
    1.4kg
  • Colour
    Green
  • Product Type
    First Aid Kits