ClassicLine Safety Eye Shower, Min. Pressure 1. 5 Bar, Green
Hover to enlarge the image

ClassicLine Safety Eye Shower, Min. Pressure 1. 5 Bar, Green

Order Code:
MPN:

See all 2 variants |

Product Description

ClassicLine safety eye shower, min. pressure 1.5 bar, green. Supplied = pre-assembled, final assembly by customer. Max. pressure up to = 5 bar. Thread = 0.75 inch. Height = 170 mm. Depth = 250 mm. Water flow = 14 l/min. Colour = green. Material = stainless steel, plastic. Type of mounting = wall mounting. Min. pressure = 1.5 bar. Product type = emergency showers. B-SAFETY high output spray heads for a focused, steady and soft jet of water - optimised for rinsing chemicals out of the eyes. Rubber fittings around the spray head protect the person requiring help from injuries due to impact. Dust cover caps are automatically opened by the water pressure when the eye shower is activated. The eye shower is equipped with two B-SAFETY high output spray heads, which not only meet the requirements of EN 15154-2:2006 and ANSI Z358.1-2014, but also ensure that the water is distributed over a large area. This means that the areas around the eyes are also rinsed off, and that directing the jet of water at the eyes won't cause problems. The focused, steady and above all soft water jet is optimised for rinsing chemicals out of the eyes. The right spray height and a spray pattern that is compliant with standards are ensured by the integrated flow regulator, regardless of the actual water pressure. The rubber fittings around the spray head protect the person requiring help from injuries due to impact. Dust cover caps on the spray head protect it from dirt, and are automatically opened by the water pressure when the eye shower is activated. The large holes in the spray heads prevent water from being trapped, and therefore prevent any build-up of limescale.


£599.99 Inc VAT (20%)