Classicline Body Emergency Shower, Free Standing with Eye Shower, Collection Basin and Cover, Green/Black
Hover to enlarge the image

Classicline Body Emergency Shower, Free Standing with Eye Shower, Collection Basin and Cover, Green/Black

Order Code:
MPN:

Plastic, Stainless Steel
See all 2 variants |

Product Description

ClassicLine body emergency shower, free standing with eye shower, collection basin and cover, green/black. Supplied = partially assembled. Max. pressure up to = 3 bar. Thread = 1.25 inch. Height = 2330 mm. Depth = 630 mm. Water flow = 50 l/min. Colour = green, black. Material = stainless steel, plastic. Type of mounting = floor attachment. Min. pressure = 1.5 bar. Product type = emergency showers. High output shower head for a limited, steady and soft jet of water. Optimised for rinsing chemicals off the skin. Automatic draining, almost no limescale and largely maintenance free, very robust and corrosion resistant. Chemical resistant polyester powder coating for use in aggressive environments. Robust design also suitable for rough industrial environments. The body emergency showers in the ClassicLine series are made of high quality materials and are equally suited for use in laboratories and research facilities as they are for use in rough industrial environments. The green chemical resistant polyester powder coating has proved its worth in many aggressive environments and is resistant to many acids and alkaline solutions. The body emergency showers are equipped with a high output spray head, which not only meets the specifications described in ANSI Z358.1 and EN 15154, but allows almost no limescale to form and is largely maintenance free, as well as being very robust and corrosion resistant. The focused, steady and, above all, soft jet of water has been optimised for rinsing chemicals off the skin.


£2,999.99 Inc VAT (20%)