Portable Ventilator 200MM with 5M Ducting
https://assets.zoro.co.uk/Images/p/100x100/ZT1231994P/Portable_Ventilator_200MM_with_5M_Ducting_0.png
https://assets.zoro.co.uk/Images/p/100x100/ZT1231994P/Portable_Ventilator_200MM_with_5M_Ducting_1.png
https://assets.zoro.co.uk/Images/p/100x100/ZT1231994P/Portable_Ventilator_200MM_with_5M_Ducting_2.png
https://assets.zoro.co.uk/Images/p/100x100/ZT1231994P/Portable_Ventilator_200MM_with_5M_Ducting_4.png
https://assets.zoro.co.uk/Images/p/100x100/ZT1231994P/Portable_Ventilator_200MM_with_5M_Ducting_5.png
https://assets.zoro.co.uk/Images/p/100x100/ZT1231994P/Portable_Ventilator_200MM_with_5M_Ducting_6.png

Portable Ventilator 200MM with 5M Ducting

Order Code:
MPN:

Product Description

Ideal for use where high-volume clean air delivery is required. Especially designed to easily ventilate hot or fume laden work areas, creating a cleaner and more pleasant working environment. Supplied with 5m ducting (VEN200AK1). Optional 10m ducting (VEN200AK2) available, but not included. The air mover/ventilator can be used across multiple industries including, but not exclusive to; marine, roof spaces and building sites, cable/pipe ducts and workshops. Lightweight in construction with large carry handle for portability. Fitted with 2m cable and 3-pin plug. Ducting supplied is compatible with other leading manufacturers products with 200mm.

Specifications

EAN
5024209782814
MFR Part No.
VEN200
Weight
6.7kg
Noise Level
81.9dBA
Power
116.83W
Fan Diameter
200mm
Air Flow
1233m/hr(725cfm) - 20.55m/min
Fan Speed
2800rpm
Static Pressure
3.1mbar
Service Value
0.18(m/min)/W
IP Rating
IPX4
Replacement Parts
VEN200AK1/VEN200AK2
Input Supply
230V ~ 50Hz
Maximum Air Velocity
1.78m/s
Maximum Airflow
1233m/hr(725cfm) - 20.55m/min
Supply Voltage
230V ~ 50Hz
Product Type
Portable Ventilator


£199.99 Inc VAT (20%)
Schedule order and save 5%