Inc VAT (20%)
Tough, stylish ABS body and very powerful 4 pole motor to reduce noise - The MB50 regularly finds homes in distribution warehouses, hire fleets and even aeroplane wing manufacturing plants. Available in both 110V or 230V and ideal for either ventilation or cooling.
Features and Benefits
• Powerful sickle bladed motor
• Variable Speed for versatility
• Almost silent in operation
• Tough ABS body
• Can be easily ducted
Maximum Power Input:
0.6 W
Overall Height:
830 mm
Number of Speeds:
Variable
Overall Depth:
280 mm
Weight:
17 kg
Colour:
Grey