Small Space Heater, Table Top Ceramic Heater W/3 Heating Mode, 900W/1500W

Order Code: ZT3350715S

£30.99 Inc VAT (20%)
£33.998.5% off


Description

TABLETOP HEATER: This compact electric fireplace can be placed on ground or table-top in living room, dining room, bedroom.PTC CERAMIC SPACE HEATER: This room heater is engineered with ceramic heating elements which provide more energy efficient heating than a traditional heater. It can heat areas up to 10-25m²ADJUSTABLE MODES: You can select the desired mode between high heat (1500W) , low heat (900W) and fan modes, you can also freely adjust the temperature between 6°C to 38°C to satisfy your different needsSAFE DESIGN: When the small space heater is overheated or tip-over, the automatic safety shutoff system will turn off it.SMALL ELECTRIC HEATER INFORMATION: Overall Dimension: 22L x 18.5W x 21Hcm, Power: 900W/1500W, Coverage Area: 10-25m²

See full description
Specifications for Small Space Heater, Table Top Ceramic Heater W/3 Heating Mode, 900W/1500W
  • Product Type
    Small Space Heater
  • Number of Heat Settings
    3
  • Coverage Area
    10-25

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome