Quartz Halogen Heater - 800w

Order Code: ZT3083439S

£61.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£61.990%
5 +£59.514%


Description

Case Material: PLASTIC.
Colour: WHITE.
Description: 800w QUARTZ HEATER.
Height mm: 370.
Length mm: 295.
Material: PLASTIC + METAL.
Mounting Type: FREE STANDING.
No. of Heat Settings: 2.
No. of Settings: 2.
Power Watt: 800.
Weight kg: 0.95.
Width mm: 145.Heat resistant handle and housing. 2 heat/power settings: 400/800w. Safety tip-over switch. Wide-angle heat reflector. Power indicator light. H x W x D: 370 x 145 x 295 mm.

See full description
Specifications for Quartz Halogen Heater - 800w
  • Colour
    White
  • Material
    Plastic/Metal
  • Case Material
    Plastic
  • Mount Type
    Free Standing
  • Power
    800W
  • Height
    370mm
  • Weight
    0.95kg
  • Number of Settings
    2
  • Width
    145mm
  • Length
    295mm
  • Number of Heat Settings
    2

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome