PTC Bathroom Downflow Heater 2.0kW

Order Code: ZT3588513S

£84.99 Inc VAT (20%)
£102.9917% off


Description

PTC Bathroom Downflow Heater 2.0kW
The Airmaster PTC Downflow Heater is designed for use in bathrooms. Its special air outlet is designed to deliver a downward flow of heat whilst the powerful 2.0Kw heat output ensures fast heating. The adjustable thermostat ensures efficient performance. It has two heat settings 1, 400/2, 000W with 1-8 hour timer. This stylish heater features a thermoplastic body and is suitable for wall mounting. It also features overheat protection and touch sensitive controls.

Comes complete with a remote control.

Specifications:

Input Voltage: 220-240V (50Hz) .
Output Rating: 1, 400W/2, 000W.
Dimensions: 300 x 130mm.
IP Rating: IPX2.
Cable Length: 1.53m.

Technical Specs
Input Voltage: 220-240V (50Hz) .
Output Rating: 1, 400W/2, 000W.
Dimensions: 300 x 130mm.
IP Rating: IPX2.
Cable Length: 1.53m.

See full description
Specifications for PTC Bathroom Downflow Heater 2.0kW
  • Wattage
    2kg/mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome