Outdoor Garden Patio Hanging Electric Heater Warmer Halogen Heating Balck 2100W

Order Code: ZT3351613S

£89.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£89.990%
5 +£85.495%

Currently unavailable

Description

2100W: Hanging patio heater with 2100W power to distribute heat quickly and efficiently.VINTAGE AND SAFE: Vintage design of the outdoor heaters for garden looks cool wherever it stands. Metal casing in black with protective mesh barrier for enhanced safety and long lasting durability.EASY TO USE: The electric patio heater is designed with a pull rope, You can easily control the outdoor heater by itWIDE USAGE: Can be plugged almost anywhere (as long as connected) This ceiling mounted garden heater will bring heat to outdoors, gardens, balconies, terraces etc.Overall Dimension: 36L x 36W x 48.5H cm. CE, CB, GS, ROHS certified.

See full description
Specifications for Outdoor Garden Patio Hanging Electric Heater Warmer Halogen Heating Balck 2100W
  • Colour
    Black
  • Material
    Metal
  • Power
    2100W
  • Product Type
    Hanging Patio Heater

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome