Mica Electric Space Heater, Portable Heater for Home with 2 Heat Settings Black

Order Code: ZT3350939S

£59.99 Inc VAT (20%)
£69.9914% off
QuantityPriceDiscount
1 - 4£59.990%
5 +£56.396%


Description

15-40°C TEMPERATURE, TWO MODES: Adjust and set the thermostat this space heater to a temperature you want - keeping you constantly cosy whether day or night. Switch between 1000W and 2000W for a milder and stronger heat output.SAFE MICA-GLASS PANELS: Front panels which are able to withstand extreme high temperatures, keeping you safe from being burnt. Also prevents electric shock.LED DISPLAY AND 12-HOUR TIMER: Easy to control this electric heater and see the current settings. Remote means you can control from a longer distance, so you don't have to move when comfy. Timer to turn on and off when you want.FOUR WHEELS: A portable heater, meaning you can move it around anywhere, keeping warm where you want - the bedroom, the living room, the conservatory.DIMENSIONS: 54H x 79L x 27Wcm. Heating Area: 15-20m². Power output: 1000W/2000W. ASSEMBLY REQUIRED.

See full description
Specifications for Mica Electric Space Heater, Portable Heater for Home with 2 Heat Settings Black
  • Product Type
    Electric Space Heater
  • Colour
    Black
  • Display
    LED
  • Assembly
    Required

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome