Little Devil 2 230v 35, 000 BTU

Order Code: ZT3076511S

£229.99 Inc VAT (20%)


Description

Case Material: Steel.
Colour: Red/black.
Heat Output btu/hr: 35000.
Height mm: 325.
Length mm: 465.
Output Btu/hr: 35000.
Phase: Single.
Power Watt: 10300.
Voltage V: 230.
Weight kg: 5.4.
Width mm: 210.Low cost highly efficient heating for garages, workshops, warehouses, factories, etc. Complies with British and EU standards - approved to Calor, GS and DVGW standards. Fuel safety cutout to protect against overheating, flame or power failure. Includes regulator and gas hose. 230v mains powered. Portable.

See full description
Specifications for Little Devil 2 230v 35, 000 BTU
  • Colour
    Red/Black
  • Voltage
    230V
  • Heat Output
    35000
  • Case Material
    Steel
  • BTU per hour
    35000 Btu/hr
  • Power
    10300W
  • Width
    210mm
  • Phase
    Single
  • Length
    465mm
  • Height
    325mm
  • Weight
    5.4kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome