Garden Electric Heater Patio Ceiling Hanging Halogen Infrared Light 1KW/2.5KW

Order Code: ZT3351223S

£103.99 Inc VAT (20%)

Currently unavailable

Description

Two Heat Settings: 1000W and 2500W - it's easy to set the patio heater to a temperature which is most comfortable and warming for you. Perfect for use throughout the days and evenings, suitable for many outdoor spaces.Durable Casing: The outdoor heater is made from selected metal for reliability. Mesh barrier in front of heat output to prevent dangerous direct contact on source.Easy to Use: The outdoor heaters for garden is designed with a pull rope, You can easily control the outdoor heater by itInstallation Method: The garden heater is easily attached to gazebo or outdoor ceiling with provided hook and chain.Overall Size: Dia.47.7 x 37.5H cm.

See full description
Specifications for Garden Electric Heater Patio Ceiling Hanging Halogen Infrared Light 1KW/2.5KW
  • Number of Heat Settings
    2
  • Material
    Metal
  • Product Type
    Garden Electric Heater

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome