1. Safety/
  2. Site Safety/
  3. Heating & Cooling/
  4. Heating Equipment/
  5. Heaters & Accessories/
  6. Fan Heaters
Fireball Turbofan Electric Fan Heaters

Fireball Turbofan Electric Fan Heaters


Select
Select
See all variants from
£75.99

Inc VAT (20%)


See all variants from £75.99

Description

Offering an impressive 15kW (15,000BTU) of heat output the Turbofan 15000 is a free standing lightweight electric fan heater, the fan gives 4 distinct outputs settings, during summer months the fan can be used on setting 1 which is Fan mode, setting 2 will switch the heating element on and the fan will deliver 5000w of heat output, setting 3 gives 10000w and then lastly setting 3 will give you 15000w.

Key Fatures:
• Turbo Fan Design.
• Lightweight & Portable.
• 4 Output Settings.
• 15,000 BTU Heat Output 15kW.
• Thermostatically-ontroled unit.
• Traditional heating element.
• Heavy-duty powder coated finish.
• Intergrated legs & carry handle.
• Can be used as convensional fan.

Requiring 400v three phase supply.

See full description

Feature Attributes

Product Type:

Electric Fan Heater