0
1
2
3
4
5

FFHT32 Industrial Heater 32A Black Spigot & Remote Thermostat

Order Code: ZT1251879X

£729.99 Inc VAT (20%)


Description

Suitable for most industrial and commercial requirements, the FFHT32 heater features a high-temperature rise capability and powerful airflow that can duct up to 10m.

Capable of maintaining a 60°C room temperature for prolonged periods, this high-performance heater is an excellent demonstration of high-quality British manufacturing.

Features and Benefits
• Capable of ducting long distances, and delivering high volume airflows
• Durable casing endures knocks and bumps of day to day use
• Over-temperature protection for enhanced safety
• Remote and machine mounted thermostats allow for temperature monitoring
• Duct adaptor supplied for convenience
• Locking 4 point castors to keep heaters in place
• 2 heat settings available
• Supplied with a 5-pin 32A mains cable

Typical Applications
• Industrial
• Commercial
• Outdoor events

Notes
• 2 year manufactures warranty

See full description
Specifications for FFHT32 Industrial Heater 32A Black Spigot & Remote Thermostat
  • Voltage
    400V
  • Portability
    Portable
  • Mount Type
    Free Standing
  • Overall Width
    350mm
  • Number of Heat Settings
    2
  • Number of Cool Settings
    0
  • Airflow
    960m³/h
  • Manufacturer Guarantee
    2 Year Manufactures Warranty as Standard.
  • Overall Depth
    902mm
  • Overall Height
    520mm
  • Plug Amperage Rating
    32A
  • Amperage
    27A
  • Heat Output Settings
    18kg/mm
  • Weight
    30kg
  • MFR Part No.
    FFHT32
  • Colour
    Blue

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome