FF42 42KW Industrial Fan Heater

Order Code: ZT1024961X

£3,199.99 Inc VAT (20%)


Description

FF42
This heater can pump up to 43kW of heat down 20m of ducting. Tough steel construction. Full phase protection and a 5m armoured 16mm2 mains cable. The standard multi-stage controls can be adapted to suit most requirements so that constant airflow and/or temperatures are very precisely controlled, or they can even be plugged into and run directly by a BMS.

Airflow rate: 9,500m³/hr.
Pressure: 600pa.
Heat capacity: 27/54/81kW.
Maximum heat capacity: 69,990kcal.
Temp increase: 80°C.
Supply: 400V 50hz.
Maximum current: 117A.
Dimensions (H x W x D): 1000 x 700 x 1690mm.
Weight: 200kg.

See full description
Specifications for FF42 42KW Industrial Fan Heater
  • Plug Amperage Rating
    63A
  • Mount Type
    Free Standing
  • MFR Part No.
    FF42
  • Number of Cool Settings
    1
  • Number of Heat Settings
    2
  • Amperage
    58A
  • Airflow
    4,000m³/h
  • Heat Output Settings
    21kg/mm
    42kg/mm
  • Voltage
    400V
  • Manufacturer Guarantee
    2 Year Manufactures Warranty as Standard.
  • Overall Height
    1000mm
  • BTU per hour
    143,304Btu
  • Overall Depth
    1100mm
  • Portability
    Portable
  • Weight
    130kg
  • Overall Width
    700mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome