Inc VAT (20%)
An extra tough 3kW fan heater designed specifically for the rigours of everyday industrial site use. Thermostatically controlled, quiet operation and fully portable.
Features and Benefits
• Thermostatically controlled
• Quiet operation
• highly portable
Technical Information
• Plug Size:110V-32A. 230V- 13A
• Max. Ducting 2m.
• Overtemp Protection - Standard.
• Remote Thermostat - Optional Extra
BTU per hour:
10,236 Btu
Mount Type:
Free Standing
Heat Output Settings:
3 kg/mm
Overall Height:
360 mm
Overall Depth:
330 mm
Manufacturer Guarantee:
2 Year Manufactures Warranty as Standard.