Free Delivery
On Orders £25 And Over *
Exclusions apply
Open Your Zoro
Business Account
Today!
Menu
Categories
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
/
Site Safety
/
Heating & Cooling
/
Heating Equipment
/
Heaters & Accessories
/
Fan Heaters
Extension Leads 110V
By Connexion Electrical
Amperage
Select
Length
Select
See all variants from
£31.99
Inc VAT (20%)
1
Add to basket
Add to quotation
See all variants from
£31.99
Description unavailable
Attributes
Product Type
:
Extension Leads
Voltage
:
110 V