Electric Parasol Heater Infrared Quartz 2000W Mounted Outdoor Patio Umbrella

Order Code: ZT3350360S

£99.99 Inc VAT (20%)


Description

ON-PARASOL DESIGN: Made to attached to your outdoor umbrella, this electric patio heater will keep you warm and cosy when evening gets cooler. For pole sizes: 25-60mm.THREE HEAT SETTINGS, 9-10㎡ AREA COVERAGE : 650W, 1300W, and 2000W - easy to set to a temperature you like - great for early evenings and later nights. Area radius of the outdoor electric heater is great for family and friends.SAFE TIPPING SHUT-OFF: If parasol falls, outdoor heaters for garden turns off - no potential accidents.0-90° ADJUSTABLE: All three blades can be individually adjusted, our garden heater is easy to set warmth to a direction you want.DIMENSIONS: Overall Dimension: 10.5H x 100L x 100Wcm.

See full description
Specifications for Electric Parasol Heater Infrared Quartz 2000W Mounted Outdoor Patio Umbrella
  • Product Type
    Electric Parasol Heater
  • Number of Heat Settings
    3
  • Power
    2000W