395693 Halogen Heater 1200w

Order Code: ZT3076675S

£69.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£69.990%
5 +£67.194%


Description

Case Material: Plastic.
Colour: Black/grey.
Depth mm: 75.
Height mm: 500.
Material: Plastic.
No. of Heat Settings: 3.
No. of Settings: 3.
Oscillation deg: 70.
Power Watt: 1200.
Product Type: Halogen.
Voltage V: 240.
Weight kg: 1580.
Width mm: 270.Energy effiicient and economical. Instant heat. Oscillating function. Power 1200W. Safety tip over switch. Carry handle. H x W x D: 500 x 330 x 110mm. 3 heat settings (400/800/1200w) Overheat protection. H x W x D - 500 x 270 x 75mm.

See full description
Specifications for 395693 Halogen Heater 1200w
  • Colour
    Black/Grey
  • Material
    Plastic
  • Voltage
    240V
  • Case Material
    Plastic
  • Oscillation
    70 Degree
  • Depth
    75mm
  • Height
    500mm
  • Number of Heat Settings
    3
  • Width
    270mm
  • Power
    1200W
  • Weight
    1580kg
  • Number of Settings
    3